Shop KIND
See all product information
Nuts/Spices Bar, Chocolate Mocha Almond, 12 PK
Mfr # 18554
Zoro # G6243566
product price:Â $25.59
/pk 12, $2.13/eaKey Features
Size
1.4 oz
Snack Food Type
Nutrition & Snack Bars
Product Type
Nuts/SpicesBar,ChocolateMochaAlmond,PK12
Packing Type
Bar
Features
Contains Nuts, Gluten Free, Non-GMO
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18554
Zoro #
G6243566
UPC #
602652171819
Country of Origin
United States
Dimensions
Size
1.4 oz
Details
Flavor
Dark Chocolate Mocha Almond
Snack Food Type
Nutrition & Snack Bars
Item
Nutrition Bars
Product Type
Nuts/SpicesBar,ChocolateMochaAlmond,PK12
Packing Type
Bar
Features
Contains Nuts, Gluten Free, Non-GMO
Standards
Kosher Certified
Description
Nuts/SpicesBar,ChocolateMochaAlmond,Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.