Shop KINDORF

Clamp, EMT; Pipe; Strut Use, 1-1/2 in, Steel, Electro Galvanized

  • Mfr # C 109 1 1/2 EG

  • Zoro # G2971857


product price: 
$
54.25
/pk of 10, $5.43/ea

Key Features

Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Electro Galvanized
For Use With
EMT; Pipe; Strut
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C 109 1 1/2 EG
Zoro #
G2971857
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 ga
Conduit Size
1 1/2 in
Width
1-1/4 in
Length
3-1/4 in
Overall Length
3 1/4 in
Nominal Strut Size
1 1/2 in
Overall Width
1 1/4 in
Strut Trade Size
1 1/2 in
Material Thickness (ga.)
12 ga.
Wire Rope Length
3 1/4 in

Details

Item
Clamp
Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Electro Galvanized
For Use With
EMT; Pipe; Strut
Color
Silver
Conduit Type
EMT
Sub-Category
Clamps and Hangers
Standards
UL, SA
Number of Pieces
50
Type
Conduit, Cable & Pipe Supports
Load Capacity
800 lb
Gauge
12 ga
Design Load (lbs)
800
Install Torque (in. lbs.)
60
Features
Superior Load Performance-The highest load ratings of any break-apart strap in the industry. Integrated, rolled threading provides the load performance of a hex nut without the extra hardware.; Easy Bolt Access-Angler makes it simple to reach bolts with a screwdriver or power tool, even when clamps are installed side by side.; One-Piece Design-No disassembly, no spare parts to lose or drop, easy to carry and store.
Special Features
ElectroGalv silver finish matches other pre-galvanized or green painted strut systems
Number Of Holes
0

Description

Angler Pipe Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 3 1/4 in, Overall Width 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1 1/2 in, Load Capacity 800 lb, Gauge 12 ga, Nominal Strut Size 1 1/2 in, Standards UL, SA, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.