DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Strut Channel, 1-1/2" W, 10 ft. L, Silver

KINDORF| Zoro #: G1247355| Mfr #: B 905 10 SS

$346.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Strut Channel Style: Standard
Hole Size: 9/16" Diameter
Item: Strut Channel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247355 Mfr #: B 905 10 SS
Strut Channel Style: StandardHole Size: 9/16" Diameter
Item: Strut ChannelHole Spacing: 1-1/2" Center to Center
Gauge: 12Length: 10 ft.
Strut Channel Material: 304 Stainless SteelStrut Channel Size: 1-1/2" x 1-1/2"
Slot Type: PunchedCountry of Origin (subject to change): United States

Description

Strut Channel, 304 Stainless Steel, Standard, Punched, 1-1/2 In. x 1-1/2 In., Length 10 ft., 12 Gauge

Reviews