Shop KINDORF
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Channel Strut, Punched, 304 Stainless Steel, Polished, 9/16 in Hole Size, Silver
Mfr # B 907 10 SS
Zoro # G1071716
product price:Â
$
199.99
/ea
Key Features
Slot Type
Punched
Strut Channel Size
1-1/2 in x 3/4 in
Size
1 1/2 in x 3/4 in
Material
304 Stainless Steel
Hole Size
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 907 10 SS
- Zoro #
- G1071716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strut Channel Size
- 1-1/2 in x 3/4 in
- Size
- 1 1/2 in x 3/4 in
- Hole Size
- 9/16 in
- Length
- 10 ft
- Overall Length
- 10 ft
- Overall Width
- 1-1/2 in
- Overall Height
- 3/4 in
- Wire Rope Length
- 10 ft
Details
- Item
- Single Channel Strut
- Slot Type
- Punched
- Material
- 304 Stainless Steel
- Hole Spacing
- 1-1/2 in
- Color
- Silver
- Gauge
- 14
- Channel Type
- Punched
- Weight
- 0.82 lb
- Finish
- Polished
- Type
- Metal Channels
- Special Features
- Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces.
- Application
- Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
- Features
- Style
- Single
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 3/4 in, Overall Length 10 ft, Overall Height 3/4 in, Overall Width 1 1/2 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Silver, Finish Polished, Weight 0.82 lb