Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box

  • Mfr # 2231NR
  • Zoro # G208621707
product price: 
$
202.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2231NR
Zoro #
G208621707
UPC #
52474001878
Country of Origin
Sri Lanka

Description

Kinedyne natural rubber tarp tie 2231nr - 31 strap length 50 pieces per box these durable tarp ties hold tarps securely in place and provide constant tension. Reinforced ends give added life. Tarp ties come with s-hooks attached and are packaged 50 per box. material: natural rubber strap length: 31, overall length: 35, maximum safe stretch: 47 weight: 15.2 lbs., 6.9 kgs. Per 50 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews