Rope Tie Off - 6" x 2" D-Ring Spring-Loaded Fitting -
- Mfr # 660001
- Zoro # G405988153
product price:Â
$
12.39
/ea
Sold in multiples of 2 for
$24.78
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
- 660001
- Zoro #
- G405988153
- UPC #
- 52474003377
- Country of Origin
- China
Description
Kinedyne rope tie off - 6" x 2" d-ring spring-loaded fitting - 660001 heavy duty rope tie off with d-ring end is an easy way to add versatility to your e-track system. Simply insert into the e-track and it allows use of rope, ratchet straps or other tie downs that don't have a spring e-fitting hardware end. 4900g webbing and 1027 d-ring fitting: fe8306-1 spring fitting working load limit: 1,000 lbs./455 kgs. weight: 0.4 lbs., 0.2 kgs