Shop KINEDYNE
Create Account
Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W
- Mfr # 10088
- Zoro # G805987886
product price:Â
$
118.99
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
- 10088
- Zoro #
- G805987886
- UPC #
- 52474000499
- Country of Origin
- China
Description
Kinedyne saf-t-lok round aluminum bar 10088 with pivoting feet - adjusts from 90"w to 105"w kinedyne's saf-t-lok bars are designed for economy and ease of operation. These bars are offered in high strength aluminum tubing. Features include a steel rack, a heavy-duty steel handle and a painted cast aluminum housing. Molded pivoting rubber feet grip firmly to trailer walls, yet won't scuff and will remain pliable even at low temperatures. The handle and trigger release are easy to operate, even with gloved hands. adjusts from: 90" to 105" weight: 8.5 lbs., 3.9 kgs.