Series E A Standard Aluminum Beam FE8066-1 for 96"W Trailers

  • Mfr # FE8066-1
  • Zoro # G105992726
product price: 
$
268.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FE8066-1
Zoro #
G105992726
UPC #
52474004183
Country of Origin
United States

Description

Kinedyne series e a standard aluminum beam fe8066-1 for 96"w trailers kinedyne series fe8066 aluminum decking/shoring beams are made from extruded high strength aluminum, designed to give maximum strength at the least possible weight. Head assemblies are all steel, zinc plated and tapered for ease of operation. Trigger and spring are built for long-lasting positive lock control. note: special length beams also available. decking/vertical rating: 2,200 lbs./1000 kgs. shoring/horizontal rating: 2,000 lbs./910 kgs. adjusts from: 85.6" to 95.0" for 96.0" trailers note: working load limit based on evenly distributed load. weight: 19.5 lbs., 8.9 kgs.

Ratings & reviews