Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB975-BRN
- Zoro #
- G6234935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Keyboard/Keypad Width
- 15.50"
- Keyboard/Keypad Depth
- 10.25"
- Keyboard/Keypad Height
- 1.25"
Details
- Item
- Gaming Keyboard
- Includes
- Freestyle Edge RGB Gaming KeyboardDetachable Cushioned Palm SupportsQuick Start Guide
- Backlight Type
- RGB LED
- Keyboard/Keypad Connectivity Technology
- Cable
- Hot Keys
- Game Mode, Multimedia
- Backlight
- Yes
- Keyswitch Technology
- CHERRY MX Brown
- Color Supported
- 16.8 Million Colors
- Operating System Supported
- ChromeOS, Linux, Windows, Mac OS
- Power Source
- USB
- Keystroke Life
- 50 Million Cycle
- Platform Supported
- PC, Mac
- Anti-ghosting
- Yes
- Keyboard/Keypad Host Interface
- USB Type A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
