Ares 10ftx10ft Commercial Instant Pop up Canopy W/ Weight Bags, 1-1/2in Hexagon Legs, Black Cover
- Mfr # ARSTW10BK-B1
- Zoro # G715939357
Specifications
Product Information
- MFR #
- ARSTW10BK-B1
- Zoro #
- G715939357
- UPC #
- 753216006617
- Country of Origin
- Multiple
Description
Ares Instant Pop-Up Canopy is 9ft 8in x 9ft 8in All Steel Commercial Grade frame is perfect for outdoor vendor or trade show. Source of shade during tailgates or sporting event. This frame features a heavy duty center truss design to provide more roof strength, 1.5in hexagon leg for added stability and a upgraded locking system to prevent pinched fingers. The cover is 500d Polyester and conveniently compacts and stores in a heavy duty 600d Polyester Roller Bag. Includes Roller Bag, Ground Stakes, Guy Rope and Weight Bags., Ares 10-Feet by 10-Feet Commercial Instant Pop up Canopy with Weight Bags, Guy Ropes and Stakes, 1-1/2 Inch Hexagon Legs with Hammertone Finish, Black Cover
- Multi Purpose: 9ft 8in x 9ft 8in instant pop up canopy. For outdoor fun like camping, children's parties, or birthdays on any surface from the parking lot outside the stadium to the grass at the park. Overall Dimensions: 120in x 120in x 132in
- Frame and Cover: The all-steel commercial grade frame is perfect for any outdoor vendor or trade show. Features a heavy-duty center truss design to provide more roof strength and an upgraded locking system to prevent pinched fingers. The cover is perfect for keeping cool under, during those sunny days. This cover is made 500d Polyester and conveniently folds compact and stores well.
- Roller Bag: A heavy duty rolling bag is included with all festival pop up canopies. This heavy duty bag makes transportation of the canopy extremely easy and convenient and is small enough to fit in the trunk of most cars.
- Weight Bags: You will receive 4 weight bags (filling not included) with stakes to secure to the legs of your frame.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.