This item is Discontinued.

This item is Discontinued.
Electric Unit Heater W/ Mount Bracket, 1 or 3 Phase, 240V, 10kW (Discontinued)
Mfr #
KB2410-3MP-P
Zoro #
G2690384
UPC # 93319133385
Country of Origin United States
Category Electric Unit Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2410-3MP-P
- Zoro #
- G2690384
- UPC #
- 93319133385
- Country of Origin
- United States
- Wattage Output
- 10kW
- Voltage
- 240V
- Phase
- 1 or 3
- Item
- Electric Unit Heater W/ Mount Bracket
Description
King’s KB Platinum series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the KB Platinum has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB Platinum unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.
Energy-Saving Electronic Temperature Controller
Remote Control Included with Wall Holder
Summer Fan Only & Timer Modes
Adjustable Louvers to Direct Air
Built-In Fan Delay To Dissipate Heat
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly made in the USA
5-year warranty
Energy-Saving Electronic Temperature Controller
Remote Control Included with Wall Holder
Summer Fan Only & Timer Modes
Adjustable Louvers to Direct Air
Built-In Fan Delay To Dissipate Heat
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly made in the USA
5-year warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.