This item is Discontinued.

King Electric Kbp Unit Heater 277V 4000W KBP2704

This item is Discontinued.

King Electric

Kbp Unit Heater 277V 4000W (Discontinued)

Mfr # KBP2704
Zoro # G701819700
UPC # 93319151877
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBP2704
Zoro #
G701819700
UPC #
93319151877
Country of Origin
United States
Wattage Output
4,000W
Voltage
277V
Item
Electric Unit Heater

Description

The KBP is the industry standard for multi-wattage garage / shop heaters. It even provides an idea solution for Greenhouse heating. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. With high quality components suitable for both residential and commercial applications, it comes standard with a 3-position switch and an accurate built-in thermostat. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. Original Pic-A-Watt Element. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. Patented Smart Limit Protection. Built-in Thermostat. Selector Switch: Fan/Heat/Off. Long Life Cast Iron Motor. Fan Delay To Dissipate Heat. Universal Wall/Ceiling Bracket Included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.