This item is Discontinued.

This item is Discontinued.
King Electric K600S Thermostat with 2 Circuit Wall Stat - 22A (Discontinued)
Mfr #
K600S
Zoro #
G503948400
UPC # 93319191552
Country of Origin China
Category Motorsport Engine and Intake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K600S
- Zoro #
- G503948400
- UPC #
- 93319191552
- Country of Origin
- China
Description
King electric 2-pole thermostat in white has a large bi-metal sensor and operates in the range of 55 to 85 deg f. It has a current rating of 22 amps at 240 volts per pole. 18 amps at 277 volts and a power rating of 5280 watts per pole. The two-circuit thermostat has a snap action switch and offers four-wire installation. It includes flexible wire leads and has an accuracy of +;/- 3 deg f for even temperature settings. It has a rounded surface and offers simultaneous switching. It has a large control knob and senses air in all directions with a fully vented cover. Wall mountable thermostat is designed for use on all types of electric heaters and fans. Use where 2 circuits are required and one thermostat is desired. 22 amps at 240v per pole. 18 amps at 277 v. 5280 watts per pole. Four wire installation. Snap action switch. Flexible wire leads. 55F - 85F range. Large bi-metal sensor. 120/208/240/277 v. +;/- 3 degrees. Even temperature settings. Rounded face. Two circuit. Simultaneous switching. 22 amp rating. White color with gray trim. Fully vented cover. Large control knob. SpecificationsAmperage Capacity: 22AmpWeight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.