Lpw Series 2 ComfortCraft Wall Heater, 208V 4500W, Oiled Bronze

  • Mfr # LPW2045-T-S2-OB-R

  • Zoro # G116272886


product price:  $935.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Heater
Watts
2750 W
Heater Voltage
208 V
Color
Bronze
Amps AC
22.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPW2045-T-S2-OB-R
Zoro #
G116272886
UPC #
93319326558
Country of Origin
United States

Dimensions

Height
21.81 in
Width
4 in

Details

Electric Heater Item
Heater
Watts
2750 W
Heater Voltage
208 V
Color
Bronze
Amps AC
22.9 A
Standards
cULus

Description

King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. Kings exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an areas specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/OFF-DISCONNECT Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.


  • Modern Design That Redefines Comfort
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • High Quality Built-In Thermostat
  • Patented Smart Limit Protection®
  • Long Life Unit Bearing Motor
  • Selector Switch: Fan/Heat/Off-Disconnect
  • Available in New Designer Finishes
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.