Lpwa Lg Architectural Wall Heater 240V 4500W W/ Cb3 & Ct24, Satin Nickel

  • Mfr # LPWA2445-CB3-CT24-SN
  • Zoro # G401896049
product price: 
$
3,095.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPWA2445-CB3-CT24-SN
Zoro #
G401896049
UPC #
93319329603
Country of Origin
United States

Description

Entryways, corridors and all public areas are best heated with the LPWA Series. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Architectural Design. The Original Pic-A-Watt Elements. Multiple Wattage Options, To Tailor To a Room’s Specific Heating Requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. Extruded Aluminum Grill. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Available in Silver, Black, Bronze and White Finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews