Shop KING ELECTRIC

Mau 208V, 10Kw, 3Ph, 1/3Hp Ecm Mtr, Ssr, Stat, Duct Snsr, Fan, Lockout, Exh Fan, Damper

  • Mfr # MAU2010-3-ECM-SSR
  • Zoro # G401819857

product price: 
$
22,222.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAU2010-3-ECM-SSR
Zoro #
G401819857
UPC #
93319332757
Country of Origin
United States

Description

The King Clear Air Make-Up Air Unit is designed to “make up” the air in your interior space that has been removed due to process exhaust fans. The building ventilation and the make-up air system work together to ensure the building pressure is maintained, while eliminating temperature fluctuations and a number of air quality issues. Clear Air MAU preheats the incoming fresh air at the lowest cost, thus continuously providing comfortable ventilation throughout the building. Featuring an energy efficient ECM motor, the Clear Air combines a fan driven fully modulating electric heating unit with a fresh air relay logic control circuit providing an extremely versatile all-in-one packaged unit. It is designed to work with HVAC equipment to provide indoor air quality into a return side or supply side of the ductwork system or alternatively directly into the building space. Packaged, All-In-One Make Up Air Solution. 700-1770 CFM @ 0.2” Static Pressure. 5kW to 34.5kW Models Available. Proportional Thermostat For Fully Modulating Electric Heat. Wide Range of Air of CFM, Temperature Rise & Static Pressure Configurations. Energy Efficient ECM Motor with 5 Torque Taps. Available in 208/240V/480V - Single & Three Phase. Included Duct Sensor For Precise Set Points. Automatic Damper Control. Current Transformer Technology For Full Interlock With Exhaust Systems. Relay Logic Control Circuit Enabling Control of Other Make-Up Air Components (Damper, Exhaust Fans, Outside Thermostat & Humidistat, Etc). Horizontal or Vertical Installation. Compact Footprint. Replaceable Air Filter (1" or 2" thick). Shown with MAUFH Filter Housing (Required and Sold Separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.