This item is Discontinued.

This item is Discontinued.
Pyro Snow Melt Control Box 2-50A/3P 600V Max W/Gfep (Discontinued)
Mfr #
PYROBOX3C
Zoro #
G801896526
UPC # 93319423288
Country of Origin Israel
Category Heating Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYROBOX3C
- Zoro #
- G801896526
- UPC #
- 93319423288
- Country of Origin
- Israel
Description
The PyroBox3C Snow Melt/De-Icing System controls up to 2 Zones, with 2-50A/3P Contactors, 3-Phase 600V Max + 1 Zone Aux. Controller, 1-30A/2P Contactor, 1-Phase 300V Max. The unique staggering feature of the PyroBox3C Control melts snow and ice over larger areas, without the need to upgrade the power supply on site. PyroBox is available in 3 different models, to use a high demand heating system on a limited power supply source by controlling different zones. The modular design allows customers to choose the right configuration for the specific property needs. Snow Sensor & Controller For Commercial and Residential Use. Up to 2 Zones, with 2-50A/3P Contactors, 3-Phase 600V Max + 1 Zone Aux. Controller, 1-30A/2P Contactor, 1-Phase 300V Max. Non Obtrusive Adjustable Snow Sensor. Integrated Fault Detector, GFCI non class A. Integrated Option For Universal Gutter De-Icing Sensor. Logical Setting For Installer / Setup & Service. User Friendly Interface - Programming and Adjusting. Enclosure Protection NEMA Type 4. Sequencing option between the zones – Allowing larger snow melting area with less available power on site. Energy Efficient Algorithm. Adjustable splitting time between the zones with multi configurations between zones. Adjustable Hold-On-OFF Delay and Manual On. Adjustable Upper and Lower Limit Temperature. Adjust Cycle Time and Setpoints. ETL Certified for USA and Canada.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.