This item is Discontinued.

This item is Discontinued.
Thermostat Hydronic 120V 2 Circuit Line Voltage 12 .5 Amp (Discontinued)
Mfr #
HW120
Zoro #
G401770080
UPC # 93319190487
Country of Origin China
Category Hydronic Thermostats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW120
- Zoro #
- G401770080
- UPC #
- 93319190487
- Country of Origin
- China
Description
The HW (hot water) Series was intended for use as a 2 circuit thermostat controlling a circuit pump and fan on a hydronic coil heating system, though it could be used when needing a 2 circuit control with 1 minute delay on the second circuit. This control solves the historic problem of using a standard 22 Amp bi-metal heating thermostat on a hydronic system which require high Amp loads to be accurate. Without a load they will not shut off properly, continuing to circulate hot water when not needed. This control positively controls both circuits creating energy savings and superior comfort control, while providing excellent hydronic control. Accuracy: ± 1.2°F @ 10 Amps, ± .9°F @ 4.2 Amps. 120 Volts / 12.5 Amps. Range: 40°F to 95°F (4°C to 35°C). Save Up to 15% on Your Heating Costs. Electronic Temperature Sensing is The Most Accurate Technology. 3 Minute Cycle Rate Reduces Temperature Swings & Increases Comfort at All Control Settings. 2 Circuits, 1 Minute Delay on 2nd Circuit. LCD Backlight Display with Temperature.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.