Shop KING HUGHES FASTENERS
See all product information
Create Account
Hog Ring Gun Stapler, Pistol Grip, 7.1 in
Mfr # B-14
Zoro # G402702363
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7.1
Outside Dia. (In.)
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-14
- Zoro #
- G402702363
- UPC #
- -
- Country of Origin
- Unknown
Description
KING HUGHES FASTENERS B-14 is a pistol-grip hog ring gun stapler designed for fastening hog rings. Its pistol-grip design supports handheld operation for applications where a hog ring gun is used.
Key Features:
- Length: 7.1 in. overall.
- Outside diameter: 1.25 in.