01-01-5450 Pool Frog Xl Pro Ig In Line Package

  • Mfr # 1015450
  • Zoro # G004120978
product price: 
$
885.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1015450
Zoro #
G004120978
UPC #
722906054504
Country of Origin
United States

Description

Pool Frog XL Pro uses a mineral reservoir in one cycler and 7lb. Chlorine packs (chlorine pack sold separately) in the other for complete pool care with extended chlorine pack life over the regular in-ground pool frog. This allows you to have more fun with less maintenance. With minerals, the chlorine can be cut up to 50% over standard water treatment programs. This is a very convenient way of reducing chlorine use and hassle. The mineral cartridges kill bacteria and other organic compounds. The XL Pro does the work automatically while you and your family experience an endless summer.

Features
  • Convenient pre-filled mineral and chlorine packs
  • Control dials to adjust the right amount of sanitation
  • No messy mixing of chemicals or over powering of chlorine fumes
  • Less work, more time to enjoy your pool
  • Dimension - 23.5 x 9.5 x 18.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews