12pc. HSS Drill Bit Set
- Mfr # KTDC-00
- Zoro # G1705921
product price:Â
$
22.35
/ea
Key Features
Number of Pieces
12
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Coolant Through
No
Drill Bit Grouping
Drill Bit Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTDC-00
- Zoro #
- G1705921
- UPC #
- 759302000002
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #30
- Drill Bit Dimension Type
- Wire
Details
- Item
- Tip Drill with Drills,12 pcs.
- Number of Pieces
- 12
- Cutting Direction
- Right Hand
- Drill Bit Material
- High Speed Steel
- Coolant Through
- No
- Drill Bit Grouping
- Drill Bit Set
- Material
- High Speed Steel
- Measurement System
- Wire
Description
The KING TOOL - KTDC-00 is a set of 12 tip drills made from high speed steel, measured using the wire measurement system. This set includes wire drill sizes as specified in the wire measurement system (#30 included). The drills feature a right-hand cutting direction.
Key Features:
- Drill bit material: High speed steel for wear resistance.
- Number of pieces: 12 drills per set.
- Cutting direction: Right hand.
- Measurement system: Wire.
- Drill bit dimension type: Wire.
- Drill bit size: #30.
- Drill bit grouping: Drill bit set.
- Coolant through: No.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.