Shop KING TOOL

422-KPSC Ki Kps Pss200 Premiumscribe

  • Mfr # 422-KPSC
  • Zoro # G304089715

product price: 
$
34.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
422-KPSC
Zoro #
G304089715
UPC #
759302000095
Country of Origin
United States

Description

  • Scribe precision lines on metals glass plastics and concrete.
  • Replaceable steel/carbide scribe tip (KRT-6).
  • Made in USA.
  • Handle Diam: 5/16".
  • Handle Length: 5".
  • Handle Type: Diamond Knurled.
  • Handle Material: Aluminum.
  • Includes: Protective Cap Pocket Clip.
  • Type: Premium.
  • Packing Type: Carded.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.