
64GB 4800MHZ DDR5 CL38 SODIMM KIT OF 2 FURY IMPACT
Mfr # KF548S38IBK2-64
Zoro # G714873287
product price:Â $1,051.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Number of Pins
262
Length
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KF548S38IBK2-64
Zoro #
G714873287
UPC #
740617326130
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.7 in
Width
1.2 in
Memory Size
64 GB
Details
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Number of Pins
262
Number of Modules
(2) 32GB
Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Device Supported
Notebook, Gaming Notebook
Memory Rank
Dual-rank
Compatibility
ASUS ROG Gaming Notebooks: ROG Strix Scar 15 (2022) G533, Strix Scar 17 (2022) G733, Zephyrus Duo 16 (2022) GX650 MSI Notebooks: Creator Z16-A12U, Creator Z16P-B12U, Creator Z17-A12U MSI Gaming Notebooks: Raider GE66-12U, Raider GE76-12U, Stealth GS66-12U, Stealth GS77-12U
Memory Voltage
1.10V
CAS Latency
CL38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.