64GB 5600MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST WHITE XMP
Mfr # KF556C40BWK2-64
Zoro # G814875167
product price:Â $1,053.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Thickness
260.6 mil
Memory Voltage
1.25V
Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KF556C40BWK2-64
Zoro #
G814875167
UPC #
740617333923
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
260.6 mil
Width
1.4 in
Length
5.3 in
Memory Size
64 GB
Details
Number of Pins
288
Memory Voltage
1.25V
Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Error Checking
On-die ECC
Memory Standard
DDR5-5600/PC5-44800
Number of Modules
(2) 32GB
Device Supported
Motherboard
Memory Speed
5600 MHz
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Item
RAM Module
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.