This item is Discontinued.

Kingston 8GB 1600MHz DDR3 Non ECC CL11, KVR16N118 KVR16N11/8

This item is Discontinued.

Kingston

8GB 1600MHz DDR3 Non ECC CL11, KVR16N118 (Discontinued)

Mfr # KVR16N11/8
Zoro # G5448223
UPC # 740617206937
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVR16N11/8
Zoro #
G5448223
UPC #
740617206937
Country of Origin
Unknown

Dimensions

Length
5.3"
Width
1.2"
Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility

Description

8GB 1600MHz DDR3 Non ECC CL11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.