This item is Discontinued.

Kingston 8GB DDR4 2666MHz Reg ECC Singl, KTHPL426S88G KTH-PL426S8/8G

This item is Discontinued.

Kingston

8GB DDR4 2666MHz Reg ECC Singl, KTHPL426S88G (Discontinued)

Mfr # KTH-PL426S8/8G
Zoro # G6812128
UPC # 740617273540
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTH-PL426S8/8G
Zoro #
G6812128
UPC #
740617273540
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
288-pin
Compatibility

Description

8GB DDR4-2666MHz Reg ECC Single Rank Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.