1/2"FIPx1/2"or7/16" Slip Joint Qrtr-Turn Strght Stop Vlv W/Flng Brass

  • Mfr # CC44157XK

  • Zoro # G3101798


product price:  $52.75
/ea

Key Features

Material
Brass
Includes
Shut Off Valve;Flange
Width
2.5
Height
2.13
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC44157XK
Zoro #
G3101798
UPC #
663370831034
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Height
2.13
Length
2.31
Item Width (Inch)
2.5
Item Height (Inch)
2.13
Item Length (Inch)
2.13

Details

Material
Brass
Finish
Brushed Brass
Includes
Shut Off Valve;Flange
Item
Straight Valve
ADA Compliant
false
Number of Handles
1
Features
1/4 turn angle stop, Solid brass construction for durability, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" slip joint, 2-1/8" length, Premier finish cross handle, Fit 1/2" IPS size
Color
Brushed Brass
Valve Type
No Cartridge
Item Weight (lbs)
0.44
CEC Certified
false
Warranty
1
Low Lead Compliant
true
Prop 65 Label
true
DOE Certified
false
Theme
Traditional
Share H&C Handle Item#
CCDVAXH7
UPC/CUPC Certified
true

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.