This item is Discontinued.

Kingston Brass 3-Handle Bidet Faucet W/ Brass Pop-Up, Brushed Nickel KB6328LL

This item is Discontinued.

Kingston Brass

3-Handle Bidet Faucet W/ Brass Pop-Up, Brushed Nickel (Discontinued)

Mfr # KB6328LL
Zoro # G3941577
UPC # 663370120428
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB6328LL
Zoro #
G3941577
UPC #
663370120428
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.78
Item Width (Inch)
6.56
Item Height (Inch)
5.01

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
3
ADA Compliant
true
Item
Bidet Faucet
Valve Type
Washerless Cartridge
Material
Brass
Handle Style
Lever
Installation Type
Widespread
Pullout Spray
false
Theme
Modern
Drain Included
Yes
Faucet Centers
8
Hot Handle Item#
KBH6628H
Sidespray
false
Faucet Holes
6
Item Weight (lbs)
5.62
Spout Flow Rate (GPM)
0
Handles Included
true
Diverter Cartridge Item#
KBRP321DV
Diverter Handle Item#
KBDH6628
Pop Up Rod Item#
KBPR628
Cold Handle Item#
KBH6628C
Handle Flange Item#
KBHF958
Collection
Legacy
Shared H&C Cartridge Item#
KBRP101C

Description

A twist on classic design is taken with this faucets curved features. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Legacy 3-Handle Bidet Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.