This item is Discontinued.

This item is Discontinued.
4" Centerset Bathroom Faucet, Brushed Nickel (Discontinued)
Mfr #
KB160SN
Zoro #
G3941753
UPC # 663370053153
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB160SN
- Zoro #
- G3941753
- UPC #
- 663370053153
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Brushed Nickel
- Material
- Brass;Zinc Alloy
- Valve Type
- Washerless Cartridge
- ADA Compliant
- true
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Pop Up Rod Item#
- KBPPR1008
- Faucet Holes
- 3
- Installation Type
- Centerset
- Theme
- Traditional
- Spout Flow Rate (GPM)
- 1.2
- Drain Included
- Yes
- Pullout Spray
- false
- Faucet Centers
- 4
- Collection
- Americana
- Handles Included
- true
- Cold Handle Item#
- KBH100SNC
- Hot Handle Item#
- KBH100SNH
- Handle Style
- Knob
- Item Weight (lbs)
- 2.81
- Sidespray
- false
- Shared H&C Cartridge Item#
- KBRP101C
Dimensions
- Max Deck Thickness
- 1.25
- Item Width (Inch)
- 3.75
- Item Height (Inch)
- 3.13
- Item Length (Inch)
- 6.13
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.