This item is Discontinued.

This item is Discontinued.
4" Centerset Bathroom Faucet, Brushed Nickel (Discontinued)
Mfr #
KB4648ZX
Zoro #
G3910524
UPC # 663370490750
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB4648ZX
- Zoro #
- G3910524
- UPC #
- 663370490750
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Brushed Nickel
- ADA Compliant
- false
- Mounting Type
- Deck Mount
- Material
- Brass;Zinc Alloy;Plastic
- Number of Handles
- 2
- Valve Type
- Washerless Cartridge
- Pop Up Rod Item#
- KSPR4648DL
- Pullout Spray
- false
- Spout Flow Rate (GPM)
- 1.2
- Shared H&C Cartridge Item#
- KBRP101C
- Collection
- Millennium
- Cold Handle Item#
- KBH8968ZXC
- Item Weight (lbs)
- 4.5
- Handles Included
- true
- Theme
- Modern
- Faucet Centers
- 4
- Handle Style
- Cross
- Drain Included
- Yes
- Faucet Holes
- 3
- Hot Handle Item#
- KBH8968ZXH
- Installation Type
- Centerset
Dimensions
- Max Deck Thickness
- 1-1/2"
- Item Length (Inch)
- 6.63
- Item Height (Inch)
- 2.63
- Item Width (Inch)
- 5
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.