This item is Discontinued.

Kingston Brass 4" Centerset Bathroom Faucet, Brushed Nickel/Chrome KB607AL

This item is Discontinued.

Kingston Brass

4" Centerset Bathroom Faucet, Brushed Nickel/Chrome (Discontinued)

Mfr # KB607AL
Zoro # G3933825
UPC # 663370066238
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB607AL
Zoro #
G3933825
UPC #
663370066238
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Height (Inch)
2.88
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Theme
Traditional
Hot Handle Item#
KBH607ALH
Hose Included
false
Handle Style
Lever
Pop Up Rod Item#
KBPPR1001
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pullout Spray
false
Installation Type
Centerset
Pulldown Spray
false
Collection
Restoration
Handles Included
true
Item Weight (lbs)
4.03
Cold Handle Item#
KBH607ALC
Drain Included
Yes

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.