This item is Discontinued.

Kingston Brass 4" Centerset Bathroom Faucet, Brushed Nickel/Chrome KB607AX

This item is Discontinued.

Kingston Brass

4" Centerset Bathroom Faucet, Brushed Nickel/Chrome (Discontinued)

Mfr # KB607AX
Zoro # G3941044
UPC # 663370124259
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB607AX
Zoro #
G3941044
UPC #
663370124259
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.63
Item Width (Inch)
4.5
Item Height (Inch)
2.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Handle Style
Cross
Faucet Centers
4
Theme
Traditional
Installation Type
Centerset
Hose Included
false
Drain Included
Yes
Cold Handle Item#
KBH727AXC
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.03
Faucet Holes
3
Sidespray
false
Pulldown Spray
false
Pullout Spray
false
Hot Handle Item#
KBH727AXH
Collection
Restoration
Handles Included
true
Pop Up Rod Item#
KBPPR1001

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

Ratings & reviews