This item is Discontinued.

This item is Discontinued.
4" Centerset Bathroom Faucet, Chrome (Discontinued)
Mfr #
KB7611NFL
Zoro #
G3934218
UPC # 663370137006
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB7611NFL
- Zoro #
- G3934218
- UPC #
- 663370137006
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- ADA Compliant
- true
- Number of Handles
- 2
- Valve Type
- Washerless Cartridge
- Material
- Brass
- Faucet Holes
- 3
- Theme
- Traditional
- Spout Flow Rate (GPM)
- 1.2
- Sidespray
- false
- Pop Up Rod Item#
- KBPR951
- Hot Handle Item#
- KBH8621NFLH
- Cold Handle Item#
- KBH8621NFLC
- Drain Included
- Yes
- Pullout Spray
- false
- Handles Included
- true
- Installation Type
- Centerset
- Faucet Centers
- 4
- Item Weight (lbs)
- 3.01
- Collection
- NuWave French
- Handle Style
- Lever
- Shared H&C Cartridge Item#
- KBRP101C
Description
The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.