This item is Discontinued.

This item is Discontinued.
4" Centerset Bathroom Faucet, Oil Rubbed Bronze (Discontinued)
Mfr #
KB1605NL
Zoro #
G3927035
UPC # 663370121753
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1605NL
- Zoro #
- G3927035
- UPC #
- 663370121753
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Oil Rubbed Bronze
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Material
- Brass
- Valve Type
- Washerless Cartridge
- ADA Compliant
- true
- Faucet Centers
- 4
- Faucet Holes
- 3
- Installation Type
- Centerset
- Item Weight (lbs)
- 4.68
- Collection
- Heritage
- Pullout Spray
- false
- Shared H&C Cartridge Item#
- KBRP101C
- Pop Up Rod Item#
- KBPR1605
- Handle Style
- Lever
- Spout Flow Rate (GPM)
- 1.2
- Share H&C Handle Item#
- KSH3965NL
- Sidespray
- false
- Theme
- Traditional
- Handles Included
- true
- Drain Included
- Yes
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.