This item is Discontinued.

This item is Discontinued.
4" Centerset Bathroom Faucet, Oil Rubbed Bronze (Discontinued)
Mfr #
KB3615TL
Zoro #
G3925574
UPC # 663370121951
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB3615TL
- Zoro #
- G3925574
- UPC #
- 663370121951
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Oil Rubbed Bronze
- Valve Type
- Washerless Cartridge
- Mounting Type
- Deck Mount
- Material
- Brass
- Number of Handles
- 2
- ADA Compliant
- true
- Faucet Holes
- 3
- Installation Type
- Centerset
- Shared H&C Cartridge Item#
- KBRP101C
- Spout Flow Rate (GPM)
- 1.2
- Item Weight (lbs)
- 4.99
- Faucet Centers
- 4
- Pullout Spray
- false
- Collection
- Vintage
- Theme
- Traditional
- Handle Style
- Lever
- Pop Up Rod Item#
- KBPR1605
- Handles Included
- true
- Share H&C Handle Item#
- KSH2985TL
- Sidespray
- false
- Drain Included
- Yes
Dimensions
- Max Deck Thickness
- 1.25
- Item Length (Inch)
- 10
- Item Height (Inch)
- 2.38
- Item Width (Inch)
- 6.38
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.