Shop KINGSTON BRASS
Create Account
7" Center Deck-Mount Clawfoot Tub Faucet with Hand Shower, Matte Black
- Mfr # AE6000CG
- Zoro # G323929429
product price:Â
$
1,209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE6000CG
- Zoro #
- G323929429
- UPC #
- 196507330709
- Country of Origin
- Taiwan, Province of China
Description
The Fuller collection combines durable craftsmanship with timeless design for a refined bath experience. Constructed from high-quality solid brass, this deck-mount faucet supports 7" center-to-center 2-hole installation and features triple wheel handles with a drip-free ceramic disc cartridge. The 8-13/16" spout offers a 7.0 GPM flow rate at 80 PSI, with a clearance of 10-1/4" and height of 14-1/4". A matching hand shower delivers 1.8 GPM at 80 PSI, includes a 59" hose, and is equipped with a vacuum breaker for backflow prevention. A standard 1/2-14 NPS connection ensures easy compatibility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.