This item is Discontinued.

Kingston Brass 8" Centerset Kitchen Fct Brass Sprayer, Oil Rubbed Bronze KB3575GLBS

This item is Discontinued.

Kingston Brass

8" Centerset Kitchen Fct Brass Sprayer, Oil Rubbed Bronze (Discontinued)

Mfr # KB3575GLBS
Zoro # G3916833
UPC # 663370085833
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3575GLBS
Zoro #
G3916833
UPC #
663370085833
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Item Weight (lbs)
3.75
Spray Diverter Item#
KBRP3571D
Kitchen Sprayer#
KBSPR5
Pullout Spray
false
Share H&C Handle Item#
KBH3405GL
Sidespray
true
Collection
Georgian
Shared H&C Cartridge Item#
KBRP521C
Drain Included
No
Installation Type
Deck Mount
Handles Included
true
Theme
Traditional
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Faucet Holes
2,4
Handle Style
Lever
Hose Included
true

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Width (Inch)
7.5
Item Length (Inch)
10

Description

The whimsical design of this faucet is intended to catch eyes. Easily adaptable to any kitchen, the Georgian 8-Inch Centerset Kitchen Faucet with Brass Sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and oil rubbed bronze finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.