This item is Discontinued.

Kingston Brass 8" Widespread Bathroom Faucet, Oil Rubbed Bronze KS2965ML

This item is Discontinued.

Kingston Brass

8" Widespread Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # KS2965ML
Zoro # G3914058
UPC # 663370012891
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2965ML
Zoro #
G3914058
UPC #
663370012891
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Height (Inch)
2.75
Item Length (Inch)
6

Details

Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Pop Up Rod Item#
KSPR2965ML
Installation Type
Widespread
Handle Style
Lever
Item Weight (lbs)
6.6
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF2965ML
Sidespray
false
Handles Included
true
Faucet Holes
3
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF2965ML
Collection
Milano
Drain Included
Yes
Share H&C Handle Item#
KSH2965ML

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.