Shop KINGSTON BRASS

Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow

  • Mfr # KBP1007
  • Zoro # G0852225

product price: 
$
28.55
/ea

Key Features

Color/Finish
Brushed Nickel/Polished Chrome
Material of Construction
Brass
Length (In.)
8 3/8 in
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBP1007
Zoro #
G0852225
UPC #
663370250583
Country of Origin
Taiwan, Province of China
Item
Pop-Up Drain, with Overflow
Color/Finish
Brushed Nickel/Polished Chrome
Material of Construction
Brass
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain

Dimensions

Length (In.)
8 3/8 in

Description

KBP1007 Pop-Up Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.