
CA5T5 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Oil Rubbed Bronze
Mfr # CA5T5
Zoro # G502837965
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Oil Rubbed Bronze
Height
10
Weight
5.45
Features
Solid brass construction, Drip-free ceramic disc cartridge, 3-9/16" wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach, Featuring porcelain lever handles, 3/4"-14 NPS connection, Lever handles meet ADA guidelines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CA5T5
Zoro #
G502837965
UPC #
663370829154
Country of Origin
Taiwan, Province of China
Dimensions
Height
10
Width
8
Length
9.31
Details
Material
Brass
Color
Oil Rubbed Bronze
Weight
5.45
Features
Solid brass construction, Drip-free ceramic disc cartridge, 3-9/16" wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach, Featuring porcelain lever handles, 3/4"-14 NPS connection, Lever handles meet ADA guidelines
Finish
Oil Rubbed Bronze
Includes
Faucet;Mounting Hardware
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.