CA7T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass

  • Mfr # CA7T2

  • Zoro # G102838010


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Width
6.38
Length
10.19
Color
Polished Brass
Height
10.31
Includes
Faucet;Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA7T2
Zoro #
G102838010
UPC #
663370828737
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Length
10.19
Height
10.31

Details

Finish
Polished Brass
Color
Polished Brass
Includes
Faucet;Mounting Hardware
Weight
8.68
Features
Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-7/16" centers spread, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 4-1/2" spout reach, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handle meets ADA guidelines
Material
Brass

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.