
CC43106VOKB30 Plumbing Sink Trim Kit with P-Trap and Overflow Drain, Polished Nickel
Mfr # CC43106VOKB30
Zoro # G803055723
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Weight
5.14
Width
11.94
Finish
Polished Nickel
Includes
Plumbing Supply Kit
Length
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CC43106VOKB30
Zoro #
G803055723
UPC #
663370885709
Country of Origin
Taiwan, Province of China
Dimensions
Width
11.94
Length
30
Height
4.56
Details
Weight
5.14
Finish
Polished Nickel
Includes
Plumbing Supply Kit
Material
Brass
Color
Polished Nickel
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Description
This traditional style vessel sink plumbing kit consists of all the necessary parts for installing a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap and a drain with mounting ring. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.