Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK3181AL

  • Zoro # G0841594


product price:  $1,231.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK3181AL
Zoro #
G0841594
UPC #
663370063817
Country of Origin
Taiwan, Province of China

Dimensions

Depth
30-1/2"
Face Dia.
4-13/16"
Item Width (Inch)
57
Item Height (Inch)
30.5
Item Length (Inch)
62.25

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Number of Handles
3
Handle Material
Metal
Faucet Finish
Polished Chrome
Body Material
Brass
Material
Brass
Item Weight (lbs)
23.21
Showerhead Included
Yes
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Drain Included
Yes
Theme
Traditional
CEC Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Sidespray
false
UPC/CUPC Certified
false
DOE Certified
false
Showerhead Flow Rate (GPM)
2
Low Lead Compliant
false
Handles Included
true
Prop 65 Label
true
Faucet Centers
3-3/8
Faucet Holes
2
Collection
Vintage
Hose Included
true
Handshower Included
Yes

Description

CCK3181AL Down Spout Package Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.