Shop KINGSTON BRASS

Hand Shower, 0, Wall Mount, Matte Black

  • Mfr # KX2520SBB

  • Zoro # G0863179


product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Plastic;Stainless Steel
Handle Material
Plastic/Stainless Steel
Body Material
Plastic/Stainless Steel
ADA Compliant
FALSE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KX2520SBB
Zoro #
G0863179
UPC #
663370532351
Country of Origin
China

Dimensions

Width
3-7/16 in
Height
24 in
Face Dia.
3-7/16 in
Item Length (Inch)
24
Item Height (Inch)
2.94
Item Width (Inch)
5.75

Details

Finish
Matte Black
Mounting Type
Wall Mount
Material
Plastic;Stainless Steel
Handle Material
Plastic/Stainless Steel
Body Material
Plastic/Stainless Steel
Item
Hand Shower
ADA Compliant
FALSE
Number of Holes
0
Faucet Finish
Matte Black
Number of Handles
0
Flow Rate
1.8 gpm
Features
Corrosion-Resistant Finish, Easy Installation
Connection
1/2"-14 NPSM
Includes
59" Shower Hose
Showerhead Included
No
CEC Certified
true
Hose Included
true
Pulldown Spray
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Collection
Showerscape
Pullout Spray
false
Sidespray
false
Handshower Included
Yes
Low Lead Compliant
false
DOE Certified
true
Theme
Traditional
Handles Included
false
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Item Weight (lbs)
2.11
Spout Flow Rate (GPM)
0
Prop 65 Label
true

Description

KX2520SBB 5 Setting Hand Shower,w/Hos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.