Shop KINGSTON BRASS

Hand Shower, 0, Wall Mount, Naples Bronze

  • Mfr # KX2526SBB

  • Zoro # G0863303


product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Plastic;Stainless Steel
Faucet Finish
Naples Bronze
Body Material
Plastic/Stainless Steel
Handle Material
Plastic/Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KX2526SBB
Zoro #
G0863303
UPC #
663370532368
Country of Origin
China
Finish
Naples Bronze
Mounting Type
Wall Mount
Material
Plastic;Stainless Steel
Faucet Finish
Naples Bronze
Body Material
Plastic/Stainless Steel
Handle Material
Plastic/Stainless Steel
Number of Holes
0
Item
Hand Shower
Number of Handles
0
ADA Compliant
false
Connection
1/2"-14 NPSM
Includes
59" Shower Hose
Flow Rate
1.8 gpm
Features
Corrosion-Resistant Finish, Easy Installation
Hose Included
true
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Handles Included
false
Drain Included
No
DOE Certified
true
Item Weight (lbs)
2.11
Handshower Included
Yes
Low Lead Compliant
false
Collection
Showerscape
Sidespray
false
CEC Certified
true
Showerhead Included
No
Pullout Spray
false
Pulldown Spray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional

Description

KX2526SBB 5 Setting Hand Shower,w/Hos

Ratings & reviews