Shop KINGSTON BRASS

Hand Shower, 0, Wall Mount, Polished Chrome

  • Mfr # KX2522SBB

  • Zoro # G0863276


product price: 
$
73.45
/ea

Key Features

Mounting Type
Wall Mount
Material
Plastic;Stainless Steel
Number of Handles
0
Faucet Finish
Polished Chrome
Body Material
plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KX2522SBB
Zoro #
G0863276
UPC #
663370325014
Country of Origin
China
Finish
Polished Chrome
Mounting Type
Wall Mount
Material
Plastic;Stainless Steel
Item
Hand Shower
Number of Handles
0
Faucet Finish
Polished Chrome
Body Material
plastic
Handle Material
Plastic
ADA Compliant
false
Number of Holes
0
Flow Rate
1.8 gpm
Features
Utilize The Versatility And Functionality Of The 59" Hose
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPSM
Item Weight (lbs)
2.12
Low Lead Compliant
false
Handshower Included
Yes
Sidespray
false
Drain Included
No
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
0
Handles Included
false
UPC/CUPC Certified
false
Theme
Modern
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Collection
Showerscape
Hose Included
true

Description

KX2522SBB 5 Setting Hand Shower,w/Hos

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.