
K135K0MB 5-1/4 Inch OD Showerhead with 10-Inch Shower Arm, Matte Black
Mfr # K135K0MB
Zoro # G402835801
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Brass
Length
12.75
Width
5.19
Height
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K135K0MB
Zoro #
G402835801
UPC #
663370621352
Country of Origin
Taiwan, Province of China
Dimensions
Length
12.75
Width
5.19
Height
3.06
Details
Color
Matte Black
Material
Brass
Weight
2.32
Finish
Matte Black
Includes
Showerhead;Shower Arm
Features
Solid brass construction, 5-3/16" diameter showerhead, 76 water jet channels, 1-1/16" high-low shower arm, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Description
The Victorian 5.25 in. shower head with 10 in. high-low adjustable shower arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.