This item is Discontinued.

This item is Discontinued.
KB4642DL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up, Polished Brass (Discontinued)
Mfr #
KB4642DL
Zoro #
G702835525
UPC # 663370493195
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB4642DL
- Zoro #
- G702835525
- UPC #
- 663370493195
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Color
- Polished Brass
- Features
- Weight
- 4.5
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Material
- Brass;Zinc Alloy;Plastic
Dimensions
- Width
- 5
- Height
- 2.63
- Length
- 6.63
Description
This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.