This item is Discontinued.

This item is Discontinued.
KB4645SVL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up, Oil Rubbed Bronze (Discontinued)
Mfr #
KB4645SVL
Zoro #
G602835960
UPC # 663370862991
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB4645SVL
- Zoro #
- G602835960
- UPC #
- 663370862991
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Features
- Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation with deck plate, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-7/8" spout height, 3-3/4" spout reach, Lever handles meet ADA guidelines, Includes matching finish pop-up drain
- Weight
- 4.3
Dimensions
- Width
- 3.75
- Height
- 7.88
- Length
- 9.75
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Serena 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.