Shop KINGSTON BRASS

KB8465ZX Millennium 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8465ZX

  • Zoro # G3061706


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8465ZX
Zoro #
G3061706
UPC #
663370490781
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
5.75
Length
6.88
Item Width (Inch)
5.75
Item Length (Inch)
6.88
Item Height (Inch)
4.75
Max Deck Thickness
1-1/2"

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Weight
4.83
Hot Handle Item#
KBH8965ZXH
Drain Included
Yes
Handle Style
Cross
Faucet Holes
2
Cold Handle Item#
KBH8965ZXC
Collection
Millennium
Pullout Spray
false
Theme
Modern
Handles Included
true
Item Weight (lbs)
4.83
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Installation Type
Centerset

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Millennium 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.